Buy more than* S$200* and get FREE SHIPPING

Washing Bottle, Bs Type

4.80 (10)
Scale
Available
...see all
Product Options
ADD TO CART
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16.5x48x180 1-4639-01 10 100 1PC 1 - 10070286 2.48 SGD
In stock
- 16.5x62x240 1-4639-02 50 250 1PC 1 - 10070295 2.87 SGD
In stock
- 16.5x74x270 1-4639-03 50 500 1PC 1 - 10070304 3.80 SGD
In stock
1 16.5x86x340 1-4639-04 100 1000 1PC 1 - 10070313 5.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When subdividing and making sample of lotion
5
From Japan
On 2017-01-12 22:41:27
When subdividing it, it was good to be injected and it was good to be used very well.
This review is about item#10070286.
Water change of fish bowl of Medaka
5
From Japan
On 2016-12-16 21:07:15
Purchased for water exchange of fish fish bowl of Medaka. Was it a bit small? I am satisfied with the performance.
This review is about item#10070295.
When solving a rock paint
5
From Japan
On 2015-12-14 14:36:23
The bottle is supple and easy to use. The tip of the pipe is fine and it is possible to subtle water subtly.
This review is about item#10070304.
For manometer's water replenishment
3
From Japan
On 2015-12-11 14:47:19
I thought that it was easy to do because the point was sharp, but after all it entered the air did not go well. I think that there is no choice because its usage is different.
This review is about item#10070295.
Lubricating details
5
From Japan
On 2015-09-02 00:10:21
I used it for lubricating details because the mouth ends well in small places, and it is useful.
This review is about item#10070286.
I use it in the drilling work,
5
From Japan
On 2013-10-23 15:34:32
In the steel plate drilling work, it is possible to precisely adjust the amount of cutting oil to the desired location, and the tip of the nozzle that can produce the desired amount is as close to the needle hole, so adjustment of the liquid amount is very useful because it can be freely adjusted by the grasping strength. I like the fact that there is no unnecessary discharge by the outside air temperature by adjusting the nozzle up and down. I really recommend this usage.
This review is about item#10070286.
Water injection into the measuring cylinder than washing
5
From Japan
On 2013-03-23 17:47:17
Because the body is so soft it is hard to get tired. However, because the diameter of the nozzle screw is small, water injection may be difficult. It depends on the environment.
This review is about item#10070304.
Replacement of brake fluid
5
From Japan
On 2012-05-21 15:08:18
I used it to extract the old fluid and to replenish the new fluid. It was easy to work because the nozzle was slender. It is convenient to have one.
This review is about item#10070304.
Blowing kerosene
5
From Japan
On 2011-11-21 22:31:38
It is cheap and durable, it is also nice to say as one.
This review is about item#10070304.
Cleaning the engine etc. by putting kerosene
5
From Japan
On 2009-05-30 14:42:40
As the grip part is treated with satin finish, it is OK to slip hard. There is no leakage from the tube and cap part at present.
This review is about item#10070304.

Related Products