Buy more than* S$200* and get FREE SHIPPING

Wash Bottle, Label

2.00 (2)
Inner Caliber x Shell Diameter x Hight (mm)
43x73x225
Material (Nozzle)
PP (polypropylene)
Materials (cap)
PP (polypropylene)
Scale
None
Material (Body)
PE (polyethylene)
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8542-06 SemiTransparent - 1PC 1 11646-0623 10070681 16.99 SGD
Shipped after 2018-06-01
1-8542-08 Red - 1PC 1 11646-0628 10070706 17.99 SGD
In stock
1-8542-05 SemiTransparent - 1PC 1 11646-0624 10070672 17.99 SGD
In stock
1-8542-03 SemiTransparent - 1PC 1 11646-0620 10070654 17.99 SGD
In stock
1-8542-02 SemiTransparent - 1PC 1 11646-0631 10070645 16.99 SGD
Shipped after 2018-05-29
1-8542-09 SemiTransparent - 1PC 1 11646-0638 10070715 17.99 SGD
In stock
1-8542-07 SemiTransparent - 1PC 1 11646-0617 10070697 19.99 SGD
Shipped after 2018-05-29
1-8542-01 Semitransparent Acetone 1PC 1 11646-0622 10070636 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Solvent
3
From Japan
On 2017-12-09 11:22:34
Although airtightness is high and there is no liquid leakage, it is only a problem that the liquid drips from the nozzle after use.
This review is about item#10070636.
Used for temporary storage of acetone
1
From Japan
On 2017-02-03 09:41:10
Acetone kept keeps coming out of the nozzle without permission. It will not be usable for honesty.
This review is about item#10070636.

Related Products