Buy more than* S$200* and get FREE SHIPPING

Dropper Bottle

3.71 (7)
Caution
Scale not included., Scale not included.
Scale
Without
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) High Shoulder (mm) AS ONE Part Number Body Size (phi mm) Under Head Length (mm) Caliber (phi mm) Overall Height (mm) Capacity (mL) Material Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) High Shoulder (mm) AS ONE Part Number Body Size (phi mm) Under Head Length (mm) Caliber (phi mm) Overall Height (mm) Capacity (mL) Material Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x30x110 54 5-083-01 30 54 10 110 30 LDPE - 1PC 1 30mL 10070995 1.99 SGD
Shipped after 2018-01-22
10x34x121 65 5-083-02 34 65 10 80 50 LDPE - 1PC 1 50mL 10071004 1.99 SGD
Shipped after 2018-01-22
17x39x163 96 5-083-03 39 96 17 116 100 HDPE Scale not included. 1PC 1 100mL 10071013 1.99 SGD
Shipped after 2018-01-22
17x50.5x141 118 5-083-04 50.5 118 17 141 200 HDPE Scale not included. 1PC 1 200mL 10071022 2.99 SGD
Shipped after 2018-01-22
17x56.5x160 135 5-083-05 56.5 135 17 160 300 HDPE Scale not included. 1PC 1 300mL 10071031 2.99 SGD
Shipped after 2018-01-22
17x66x187 159 5-083-06 66 159 17 187 500 HDPE Scale not included. 1PC 1 500mL 10071047 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Make a soap pattern
4
From Japan
On 2017-08-24 01:33:38
I divided the soap divided into A and B into a uniform feeling in the mold. I feel I cut it quite large because the mouth part is cut. It took a while because it was 100 ml so I think I should have challenged 200 or 300. This type of small mouth for liquid is small, it made a splendid creative soap.
This review is about item#10071013.
For replenishing the oil of the floor jack
5
From Japan
On 2017-05-24 12:36:37
I could also hold the contents in the state that the oil was put in, and I was able to work comfortably. ※ The tip of this product was not open. It seems to use it after cutting it so that it becomes the hole of preference before use.
This review is about item#10071004.
Add adhesive and use it for resin adhesion
2
From Japan
On 2015-12-09 13:37:40
Container part like bellows. I wanted a dent.
This review is about item#10070995.
Extraction of brake fluid, for adjustment of proper amount
3
From Japan
On 2015-06-06 13:02:26
I used it for brake fluid control on the master cylinder side. I did not know that the hole was not opened in the nozzle's mouth, I was suffering from Scosco. It is necessary to use after cutting off the mouth. With a small syringe, only a small amount of adjustment can be done, but since it is a fairly large suction amount, it was completed in 1 time. Even when returning, the hardness of the bottle was moderate, and a minute amount of adjustment was possible. I was concerned about the sagging of the nozzle and treated it carefully, but I could not use it much, so I could use it without Tarrel. Cost performance is good.
This review is about item#10071013.
Used as a subdivision of the maintenance kit.
5
From Japan
On 2014-03-24 13:59:54
The hardness is moderate, and it is good not to spill even if lying sideways. I do not have a cap, but the cap of this bottle is cut into soup and it does not make much sense, so I think this product is enough.
This review is about item#10071013.
For liquid transfer
2
From Japan
On 2012-03-21 18:29:27
When trying to suck up the reagent, it is impossible due to a molding defect at the bottle tip, it is unreasonable to break open the hole with a cutter Other than that it does not hurt to use
This review is about item#10071013.
Subdivision of paint
5
From Japan
On 2011-06-14 00:26:03
Because thinner will not lose, I think that it can be used for every use. It would be nice if there was a cap ....
This review is about item#10071013.

Related Products