Buy more than* S$200* and get FREE SHIPPING

IV Bottle

5.00 (1)
Caution
Scale not included.
Material (inside plug)
LDPE (low density polyethylene)
Materials (cap)
PP (polypropylene)
Material (Body)
LDPE (low density polyethylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-137-01 28x64 25 1Bag(50PC) 1 SC-25 10071065 109.90 SGD
In stock
5-137-02 32x80 50 1Bag(50PC) 1 SC-50 10071074 50.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dye subdivision
5
From Japan
On 2014-03-28 13:08:43
But is the best of the dye liquor to the formulation of fine drawing shades lauch by .1 drops of uses in small portions so, I hesitation without a dyeing liquors in bottle, please tell me a good way. Is also good, also thank you next time because the price is cheap size. Thank you very much.
This review is about item#10071074.

Related Products