Buy more than* S$200* and get FREE SHIPPING

Hand Lap, PE, Pump Dispenser

3.00 (6)
Material (Tubes)
Fluorine resin
Material (Body)
PE (polyethylene)
Material
Pump / brass / nickel plated
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Overall Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Overall Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 21x85x108 1-4730-01 108 200 1PC 1 PH-200 10071092 18.99 SGD
Shipped after 2018-01-22
- 33x100x150 1-4730-02 150 500 1PC 1 PH-500 10071083 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Alcohol
1
From Japan
On 2016-03-12 10:53:46
After arrival, when trying to remove the cap, it was hard and it could not take it hard, the pump part had come off, something like a small bearing came out, fortunately the one that came out before the eyes got lost If you can not use it, reassemble it, scrape the part where the cap is fitted with a cutter, do the ketchaccha with putting alcohol, do not come out, it will come out at last when you are patiently doing Kachakacha, I think that I will sell well at 1,237 yen This company I never buy things of
This review is about item#10071092.
Put the solvent in and apply it to the waste cloth.
5
From Japan
On 2015-07-13 15:00:37
Although it is used for many years, it is a very good product.
This review is about item#10071083.
Wiping with benzine
1
From Japan
On 2014-09-18 16:46:14
Sometimes the screw part got stupid soon, want Mott products carefully selected, sometimes there are bad products.
This review is about item#10071092.
Put benzine for work
1
From Japan
On 2014-04-16 12:07:02
The threaded part is too weak, slipping a bit tight. If it is not tightened, it comes with a cap when it takes a cap, it is a defective item. Time has passed since I bought it, but I had forgotten the post, it became a loss of money purchase. I rarely use it.
This review is about item#10071092.
For alcohol disinfection
5
From Japan
On 2013-06-26 13:33:01
I read an existing review and purchased it for alcohol disinfection. When the pump is made of metal, when it is pressed, it sounds crisp (response). 10071092 is a method of pushing the white lid comfortably from above, but I needed both hands to open and close, I felt a little troublesome when hurrying up. Other than that I am satisfied.
This review is about item#10071092.
Used for alcohol disinfection
5
From Japan
On 2008-11-08 20:57:17
I am satisfied because the usability is good. It is recommended that the price is cheap. However, explanations and pictures seem to be different products. The photograph seems to be misunderstood with the item of 10071083, and it seems that there is no type of "explanation" "double tray".
This review is about item#10071092.

Related Products