Buy more than* S$200* and get FREE SHIPPING

Press-Fit Sleeve With Insulated Covering, B FormTm

5.00 (4)
Rated Voltage (V)
300
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
CSA Standard Acquisition Color UL Standard Acquisition Material Acquired JIS Standard Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CSA Standard Acquisition Color UL Standard Acquisition Material Acquired JIS Standard Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu Red Nothing Polyvinyl chloride Nothing For butt (B type) 1.04 to 2.63 2.3 15 16-14 4.5 25.5 -40 to +75 1Box(100PC) 1 TMVB-2 11088411 26.74 SGD
In stock
available Red non- Polyvinyl chloride (PVC) non- FOR THE BUTT, (TYPE B) 0.3 - 1.65 1.7 15.0 22-16 3.8 25.5 -40 - +75 1Box(100PC) 1 TMVB-1.25 06614036 14.39 SGD
In stock
available Blue non- Polyvinyl chloride (PVC) non- FOR THE BUTT, (TYPE B) 1.04 - 2.63 2.3 15.0 16-14 4.5 25.5 -40 - +75 1Box(100PC) 1 TMVB-2 06614045 17.35 SGD
In stock
available Yellow non- Polyvinyl chloride (PVC) non- FOR THE BUTT, (TYPE B) 2.63 - 6.64 3.4 15.0 12-10 6.4 27.5 -40 - +75 1Box(100PC) 1 TMVB-5.5 06614054 23.11 SGD
In stock
available Transparent nil Polyvinyl chloride nil For butt (Type B) 0.3 - 0.75 1.4 11.5 22-18 2.9 24.0 -40 - +75 1Box(100PC) 1 TMVB-0.5 11088427 13.36 SGD
In stock
Available Transparent Not available Polyvinyl chloride (PVC) Not available FOR THE BUTT, (TYPE B) 0.3 - 1.65 1.7 15.0 22-16 3.8 25.5 -40 - +75 1Box(100PC) 1 TMVB-1.25 11088436 13.90 SGD
In stock
Available Transparent Not available Polyvinyl chloride (PVC) Not available FOR THE BUTT, (TYPE B) 1.04 - 2.63 2.3 15.0 16-14 4.5 25.5 -40 - +75 1Box(100PC) 1 TMVB-2 11088445 17.35 SGD
In stock
available Transparent nil Polyvinyl chloride nil For butt (Type B) 2.63 - 6.64 3.4 15.0 12-10 6.4 27.5 -40 - +75 1Box(100PC) 1 TMVB-5.5 11088454 23.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of electrical wiring etc.
5
From Japan
On 2017-08-02 14:03:38
Quality is no problem at all as it is a thing of the maker who used it before. In the image it is a sleeve of red and blue, but the items that arrived were all transparent sleeves. Although there is no problem in use and it is OK to see the caulking state also seeing it, it is possible to do it, but is not it hard to understand for those who expect a colored sleeve?
This review is about item#66085163.
Electrical equipment of transport equipment
5
From Japan
On 2016-11-03 09:24:37
Since it is transparent, it can be easily confirmed that all core wires are in the sleeve, which is very good.
This review is about item#11088445.
Led wiring
5
From Japan
On 2014-05-18 16:37:48
Because it is a product of Nicif, it can be used with confidence.
This review is about item#06614036.
It is used for car maintenance and audio wiring.
5
From Japan
On 2012-08-13 16:19:31
I am very satisfied with the quality of the code and I am very happy with the unity of the code, it is convenient if there are many colors, but if the price is also made a little cheaper it is better ~.
This review is about item#06614036.

Related Products