Buy more than* S$200* and get FREE SHIPPING

Fabric Tape

4.55 (53)
Holding Power (mm/15minites)
0.3
Tensile Strength (N)
2.21
Adhesive Force (N/25mm)
10.23
Tensile Strength (N/25mm)
93.5
Tuck (ball No.)
23
Tape Thickness (mm)
0.2
Extensibility (%)
6
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1box(30roll) 1 No.1532 26748864 109.99 SGD
In stock
Rubber type Special fabrics 1Roll 1 No.1532 10065027 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 12
3 star 3
2 star 2
1 star 0
Review Rating: 4.55
53 Customer Reviews
The reviews are automatic translation.
When creating thin tatami mats, borderless mats
5
From Japan
On 2018-01-05 01:22:59
Both thickness and adhesion strength are satisfied. It has good balance of price and performance, and continues to use it forever.
This review is about item#10065027.
Luggage
5
From Japan
On 2017-10-25 19:06:32
Price and quality are balanced, easy to break with hands, strength is perfect and user-friendly. I have purchased it many times.
This review is about item#10065027.
For packing
3
From Japan
On 2017-10-11 19:31:47
Although the degree of adhesion is masumazu, the cloth part is a little thin. Because it is not a translation for business use, I wonder if it thinks of COSPA too.
This review is about item#10065027.
Packing, name of stored items, making formwork
4
From Japan
On 2017-08-29 19:00:40
It was very convenient to order and pay on the net. I will use it in the future.
This review is about item#10065027.
I use it when packing up.
5
From Japan
On 2017-05-20 15:59:11
It is the same as what I was using until now, so I arrived soon so I am saved.
This review is about item#10065027.
Used when packing cardboard
3
From Japan
On 2017-02-07 14:47:32
I used various cloth tapes, but now this cloth tape is good in both price and quality.
This review is about item#10065027.
packing
5
From Japan
On 2017-02-04 08:29:05
I tried using it, the adhesion was good. There is no problem in use feeling. I want to purchase again.
This review is about item#10065027.
Taped corrugated board
4
From Japan
On 2017-01-07 00:33:07
It was a solid fabric. Slight rubber smell? I smell. It was cheap so I was glad I bought it.
This review is about item#10065027.
correction
5
From Japan
On 2017-01-05 15:52:11
Unlike paper, I think that it is superior in strength with cloth
This review is about item#10065027.
Product packing work
5
From Japan
On 2016-11-01 18:50:55
I tried using other, but I feel that this product is not too thin, strong and durable. The price is also cheap and it is saved.
This review is about item#10065027.

Related Products