Buy more than* S$200* and get FREE SHIPPING

Voxel, Precision Instrument Conveyance And Storage Case

5.00 (1)
Purpose
For the storage and transportation of chemical laboratory equipment. For the storage and transportation of medicines and sensitive medical equipment such as blood derivatives. For the storage of royal metal and precision instrument like semiconduct, For the storage and transportation of chemical laboratory equipment. For the storage and transportation of medicines and sensitive medical equipment such as blood derivatives. For the storage of royal metal and precision instrument like semiconduct
Material (Body)
PS (polystyrene)
...see all>
Product Options
ADD TO CART
Maximum Package Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Material TGK Product Number AS ONE Part Number Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Package Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Material TGK Product Number AS ONE Part Number Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104x104x40 150x150x50 Stretch film / PU (polyurethane) 390-22-42-05 0-2590-06 150x150x50   1PC 1 225 10071381 40.99 SGD
Shipped after 2018-01-22
154x154x40 200x200x50 Stretch film / PU (polyurethane) 390-22-42-07 0-2590-08 200x200x50   1PC 1 651 10071406 49.99 SGD
Shipped after 2018-01-22
182xphi135 275x200x200 Stretch film / PU (polyurethane) - 0-2590-10 275x200x200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1449 10071424 88.99 SGD
Shipped after 2018-02-16
54x15x15 100x50x50 Stretch film / PU (polyurethane) 390-22-42-01 0-2590-02 100x50x50   1PC 1 13 10071345 27.99 SGD
Shipped after 2018-01-24
62x62x18 100x100x25 Stretch film / PU (polyurethane) 390-22-42-03 0-2590-04 100x100x25   1PC 1 32 10071363 26.99 SGD
Shipped after 2018-01-22
154x54x40 200x100x50 Stretch film / PU (polyurethane) 390-22-42-06 0-2590-07 200x100x50   1PC 1 467 10071397 40.99 SGD
Shipped after 2018-01-22
204x154x40 250x200x50 Stretch film / PU (polyurethane) 390-22-42-08 0-2590-09 250x200x50   1PC 1 1180 10071415 58.99 SGD
Shipped after 2018-01-22
62x37x18 100x75x25 Stretch film / PU (polyurethane) 390-22-42-02 0-2590-03 100x75x25   1PC 1 23 10071354 25.99 SGD
Shipped after 2018-01-22
18x18x9 39x39x18 Elastic film / PU (polyurethane) - 0-2590-01 39x39x18   1Box(12PC) 1 1212T 10071336 68.99 SGD
Shipped after 2018-01-22
112x62x18 150x100x25 Elastic film / PU (polyurethane) 390-22-42-04 0-2590-05 150x100x25   1PC 1 148 10071372 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sample case case
5
From Japan
On 2013-11-08 15:46:52
It is used for the sample case of the metal processed article It is convenient to carry the sample of the deformable or fragile small article in the case It is seen from the top and bottom of the case without taking out it, the thing with the unevenness is firmly fixed As an improvement desire, things with less unevenness seem to move, I want you to reduce the gap a little more
This review is about item#10071354.

Related Products