Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Tray

4.67 (3)
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Outside Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4618-01 The upper part /320x230x52 The upper part /320x230x52 2.8 1PC 1 PB-1 10071695 9.80 SGD
In stock
1-4618-02 The upper part /373x273x63 The upper part /373x273x63 4.6 1PC 1 PB-2 10071704 15.63 SGD
In stock
1-4618-03 The upper part /445x325x70 The upper part /445x325x70 7.3 1PC 1 PB-3 10071713 23.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the storage of products that wet at the time of the exhibition.
4
From Japan
On 2015-04-13 08:14:55
Since the size of the product was pretty big, just there is nothing of a good size, it has survived in this type.
This review is about item#10071713.
Since the droplets from soaking the product in the liquid so as not to drip on the floor.
5
From Japan
On 2014-05-27 09:28:35
Size and product size of which was put on the bad of the bat is just well, since the product was in even white Budd also a white, for I was used at the exhibition, has received a good impression to the eye. Especially on is no problem, but also happy with the price basis.
This review is about item#10071713.
Engine oil exchange of bike
5
From Japan
On 2013-05-29 22:31:29
Remove the bolt of the engine in the bottom of the bike, I put the old engine oil in this. Size is also affordable, leakage without any, was sufficient for even depth of my bike. But this kind of bat and is about 500 yen, this product is a little cheap. It Nashi strength would normally use, the quality problem.
This review is about item#10071695.

Related Products