Buy more than* S$200* and get FREE SHIPPING

Standard Bottle, Transparent Wide Mouth

4.50 (16)
Material (inside plug)
PE
Material (cover)
PP
...see all
Product Options
ADD TO CART
Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Height (mm) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Height (mm) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 14.2 Not available Small glass 48.5 14 14.2x25.5x48.5 5-130-01 1PC 1 No.1 10072526 0.94 SGD
In stock
30.6 20.2 Without Parallel glass 54.5 24 20.2x30.6x54.5 5-130-02 1PC 1 No.2 10072535 1.05 SGD
In stock
35 20.2 Not available Small glass 64.5 37 20.2x35x64.5 5-130-03 1PC 1 No.4 10072544 1.05 SGD
In stock
38 24.7 Not available Small glass 68.5 50 24.7x38x68.5 5-130-04 1PC 1 No.5 10072553 1.33 SGD
In stock
45 29.0 Without Parallel glass 81.5 85 29x45x81.5 5-130-05 1PC 1 No.8 10072562 1.58 SGD
In stock
48.5 31.9 Without Parallel glass 87 108 31.9x48.5x87 5-130-06 1PC 1 No.10 10072571 1.76 SGD
In stock
51.5 31.9 Not available Small glass 95.5 130 31.9x51.5x95.5 5-130-07 1PC 1 No.11 10072587 1.92 SGD
In stock
55.5 31.9 Without Parallel glass 106 170 31.9x55.5x106 5-130-08 1PC 1 No.12 10072596 1.92 SGD
In stock
58 31.9 Without Parallel glass 115 200 31.9x58x115 5-130-09 1PC 1 No.13 10072605 2.09 SGD
In stock
63 35.0 Without Parallel glass 126 250 35x63x126 5-130-10 1PC 1 No.14 10072614 3.22 SGD
In stock
83.5 41.0 Not available Small glass 152 500 41x83.5x152 5-130-11 1PC 1 No.50 10072623 4.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
When paint is stored
3
From Japan
On 2017-06-13 20:21:52
It is used for storing alcohol and diluted shellac. It is "ordinary bottle".
This review is about item#10072623.
Preservation of Liqueur
5
From Japan
On 2017-04-01 00:50:44
The glass bottle is strong, easy to close the cap, it is convenient.
This review is about item#10072544.
Painting
5
From Japan
On 2017-02-28 14:51:38
It was easier to use than I thought. I will also purchase it.
This review is about item#10072553.
Preservation of urethane primer
2
From Japan
On 2016-10-31 03:16:17
Although there is no problem with the inner lid, it seems that the outer lid edge hits the upper ledge of the bottle neck and is not holding the inner lid,
This review is about item#10072623.
Preservation of samples
3
From Japan
On 2016-01-15 21:14:23
A glass container is desirable because it measures the time-dependent change of the stored sample.
This review is about item#10072544.
Subdivision of medicine · temporary storage
5
From Japan
On 2016-01-14 17:39:12
It is handy because it is sturdy. There is an inner lid, there is also a sealability, I use it to put liquid. On the contrary, since there is an inner lid, things that are troublesome + toxic when opening can not be put in, but well well there will be no choice.
This review is about item#10072553.
Samples such as oil
5
From Japan
On 2015-12-22 03:52:01
I think that it will not spill even if oil is put in.
This review is about item#10072571.
Storage of small screws
5
From Japan
On 2015-11-20 15:22:05
About 200 kinds of small screw related parts are kept. It is very handy because you can check the contents at a glance. You can rest assured that airtightness is also the place where the lid is doubled.
This review is about item#10072535.
As a living sample bottle
5
From Japan
On 2015-10-29 15:03:46
I would like you to have something on the side of the bottle that allows you to write a sample name with a pencil
This review is about item#10072526.
For paint storage
5
From Japan
On 2015-05-09 22:37:31
Since there is an inner cap, it can not be volatilized and can be stored for a long time. I thought that the inner cap swells with thinner, but for now it does not matter.
This review is about item#10072596.

Related Products