Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Height (mm) Capacity (mL) Material Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Height (mm) Capacity (mL) Material Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 32 None Parallel glass 78 50 Parallel glass 32x45x78 5-128-21 Outside pig / PP, inner pig / PE 1Box(100PC) 1 50mL 10072851 149.90 SGD
In stock
81 58 None Parallel glass 128 450 Parallel glass 58x81x128 5-128-24 Outside pig / PP, inner pig / PE 1Box(24PC) 1 450mL 10072885 74.35 SGD
In stock
55 41 Without Parallel glass 95 100 Parallel glass 41x55x95 5-128-22 Outer lid / PP, inner lid / PE 1Box(100PC) 1 100mL 10072867 179.90 SGD
In stock
62 47 Without Parallel glass 109 200 Parallel glass 47x62x109 5-128-23 Outer lid / PP, inner lid / PE 1Box(50PC) 1 200mL 10072876 109.90 SGD
In stock
96 58 Without Parallel glass 181 900 Parallel glass 58x96x181 5-128-25 Outer lid / PP, inner lid / PE 1Box(20PC) 1 900mL 10072894 97.93 SGD
In stock
45 32 Without Parallel glass 78 50 Parallel glass 32x45x78 5-128-01 Outer lid / PP, inner lid / PE 1PC 1 50mL 10072806 1.58 SGD
In stock
55 41 Without Parallel glass 95 100 Parallel glass 41x55x95 5-128-02 Outer lid / PP, inner lid / PE 1PC 1 100mL 10072815 1.92 SGD
In stock
62 47 Not available Small glass 109 200 Small glass 47x62x109 5-128-03 Outer lid / PP, inner lid / PE 1PC 1 200mL 10072824 2.37 SGD
In stock
81 58 Without Parallel glass 128 450 Parallel glass 58x81x128 5-128-04 Outer lid / PP, inner lid / PE 1PC 1 450mL 10072833 3.42 SGD
In stock
96 58 Without Parallel glass 181 900 Parallel glass 58x96x181 5-128-05 Outer lid / PP, inner lid / PE 1PC 1 900mL 10072842 5.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Collection of waste oil at lubrication point
5
From Japan
On 2017-07-04 14:32:04
It was very helpful to reach the next day I ordered. I am also very satisfied with polite packaging.
This review is about item#10072824.
Used to return plankton samples (customer specified).
3
From Japan
On 2017-03-02 15:49:20
Since the inside of the mouth is flat, it is good that the plankton sample is not caught. I hope it will go cheap if purchased together.
This review is about item#10072851.
Storage of ethanol.
2
From Japan
On 2017-02-07 09:28:09
I think that it is better to make it lighter, because it was a bit too heavy.
This review is about item#10072815.
Application is different from plastic jar.
5
From Japan
On 2016-09-29 18:52:31
As I kept keeping orange limonene divided, the resin discolored and it melted. I put off the stock solution and sold it because I put it in a container made of plastics. Even though it is in a cool and dark place, it seems that he loses its ingredients and slowly penetrates. Even polypropylene that should be strong is useless. Some people wrote that it will not melt on the net, but that is a short story. Containers are deformed and discolored as long as they are stored for several months after stock solution is stored. Well, if you thought you were in trouble, "Oh, are not you okay with glass bottles?" The price is reasonable. Even with a resin wide jar, only the cap was okay so it seems that the inner lid is good with polyethylene.
This review is about item#10072815.
For paint mix
4
From Japan
On 2016-04-19 15:55:29
Paint color For use with mixed mixtures, it is cheap to use because it knows the color inside. It's also cheap.
This review is about item#10072815.
Craft
4
From Japan
On 2014-10-05 17:28:26
It tried purchasing it to Herb tincture making and craft making containers It was easy to use Also, if there is a necessity, it may continue
This review is about item#10072806.
Oil retailing
4
From Japan
On 2014-07-02 22:07:22
It is a commodity that matches the price.
This review is about item#10072851.
Bottling of herbs
5
From Japan
On 2014-05-17 02:52:29
The inner lid was firmer than I imagined and it was very easy to use. From the price it was a very satisfying item. From now on, I'm happy if you can handle wide-mouth sizes that you can wash with your hands in.
This review is about item#10072842.
To aroma craft.
4
From Japan
On 2013-11-22 11:03:01
Always I am indebted. I am sorry to let you use coupons to say such a thing, but there was a loose one in which the inner lid drifted out. Well, I guess that would have been confirmed if you could check that neighborhood .... Well, I think so. Thank you.
This review is about item#10072815.

Related Products