Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

4.92 (12)
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Effective Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Shape Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Effective Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Shape Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 74 100 Heiss 360-8808 - - 10 to 21 1Box(3PC) 1 T-123X 09680492 13.99 SGD
In stock
1.25 57 83 Bimetal 351-9791 - - 16 1Box(5PC) 1 T-118EOF 09680447 23.99 SGD
In stock
1 59 83 Carbide 351-9783 - - 18 1Box(3PC) 1 T-118EHM 09680526 55.99 SGD
In stock
1.0 67 92 Heiss 378-6781 2-1709 - 36 1Box(5PC) 1 T-118G 09680413 17.99 SGD
In stock
1 106 132 Bimetal 360-8824 - - 23 1Box(5PC) 1 T-318AF 09680465 29.99 SGD
In stock
1.25 106 132 Heiss 378-6986 - - 13 1Box(5PC) 1 T-318B 09680431 24.99 SGD
In stock
1.0 67 92 High speed steel 360-8786 - T model 17 - 23 1Box(5PC) 1 T-118A 06661742 16.99 SGD
In stock
1.0 67 92 Bimetal 351-9759 - T model 17 - 23 1Box(5PC) 1 T-118AF 06661751 22.99 SGD
In stock
1.0 59 83 Super hard 378-6765 - - 23 1Box(3PC) 1 T-118AHM 06661767 55.99 SGD
In stock
1.0 67 92 High speed steel 378-6773 - - 11 - 13 1Box(5PC) 1 T-118B 06661776 16.99 SGD
In stock
1.0 67 92 Bi-metal 351-9767 - T type 11 - 13 1Box(5PC) 1 T-118BF 06661785 22.99 SGD
In stock
1.0 74 100 High speed steel 378-6901 - - 8 1Box(5PC) 1 T-227D 06661803 22.99 SGD
In stock
1.0 106 132 High speed steel 351-9813 - T model 21 1Box(5PC) 1 T-318A 06661812 25.99 SGD
In stock
1.0 57 83 High speed steel 360-8794 - - 21 1Box(5PC) 1 T-118AO 08232813 17.99 SGD
In stock
1.0 106 132 Bi-metal 378-6994 - - 14 1Box(5PC) 1 T-318BF 09680474 29.99 SGD
In stock
1.25 154 180 Bi-metal 351-9830 - - 13 1Box(3PC) 1 T-718BF 09680483 47.99 SGD
In stock
0.9 50 83 Bi-metal 351-9805 - - 32 1Box(5PC) 1 T-118GFS 09680501 24.99 SGD
In stock
1.0 74 100 High speed steel 360-8816 - - 8 1Box(5PC) 1 T-127D 09680535 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Processing the door
5
From Japan
On 2017-11-19 23:44:50
Because the width of the tooth is narrow, at about 5 mm If you leave a pilot hole, you can use it very conveniently because it can be bent at right angle!
This review is about item#9680447.
Drum processing
5
From Japan
On 2016-05-20 17:56:39
I used it for processing drums with Bosch's jigsaw. Sharpness is also good, and there is not a dropout in the short term. As expected it is a genuine, satisfactory product of Bosch.
This review is about item#06661751.
Panel opening cut
5
From Japan
On 2016-04-07 18:13:42
Invincible with the use of a rechargeable jacksaw (limited to Hitachi made) that turns out anything! It is expensive, is not it ~
This review is about item#09680474.
Cutting of hardware
5
From Japan
On 2015-12-16 10:30:19
Previously I used long type replacement blades, but I wasted wasted parts, but this short type is okay to use the whole without waste.
This review is about item#09680413.
Small article metal cutting
5
From Japan
On 2015-11-29 19:12:39
I am using it for Hitachi Jigsaw, but I can work comfortably because it is difficult to break and break comfortably. Aluminum alloy etc can also be cut in a short time.
This review is about item#06661776.
Lock notch processing of aluminum door
5
From Japan
On 2015-07-08 17:30:23
I use it attached to Makita's small reciprocating saw. Because the eye is coarse, aluminum cutting powder is also difficult to clog and it cuts well. Although it is not suitable for soft base material, it is optimum for processing for thick plate thickness, which also shortens the working time.
This review is about item#06661785.
hobby
5
From Japan
On 2015-04-08 15:15:44
1. Makita 4350FCT was set at the lowest speed, using "stencil" as the cutting oil, and cutting the two stacked flat bars (SS 400) of 4.3 mm thick was cut. It is very well cut. Despite stacking two papers, the blade advances at the same speed or a little faster than when cutting the same flat bar with T-118 EOF. 2. We used Bosch-PMS400PE to cut the M6 ​​screw of strength class 12.9. It's truly hard, but you can cut it properly. Although it cut three, it seems that there is not much change in the sharpness of the 1st and 3rd, so I think that holding of the blade is quite a good one. * As soon as the goods arrive, even if there is a possibility that the delivery date will be delayed, I am very saved because I can get the phone immediately. Though I thought who it would be for a moment when I was told that it was "I 'm gon" on the phone.
This review is about item#09680526.
Cutting of aluminum plate
5
From Japan
On 2015-01-12 09:18:41
I was able to work very smoothly. In addition, the design, color etc are also refined, and there is satisfaction in owned · use.
This review is about item#06661803.
Do-it-yourself
5
From Japan
On 2014-09-17 10:22:22
I am satisfied that the steel has run out more than I thought.
This review is about item#09680526.
Cutting of angle etc.
5
From Japan
On 2014-07-08 21:19:45
I can cut it well as usual. Jigsaw uses GST 140 BCE, but it is faster than I thought it was cutting speed.
This review is about item#06661785.

Related Products