Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Label Writer TEPRA PRO

Support Option
Head cleaning tape: SR24C head cleaning kit: RC15 trimmer: RT36W half cutter: RH24 label laminator: RL18
Interface
USB connection
Head Composition
Thin film thermal head (270dpix192dot)
Printing Method
PRO thermal transfer printing method
Dimensions (Width x Depth x Height)(cm)
48x145x107
Cutter Part
Auto cutter
Maximum Printing Width
18.1mm (24mm wide tape is used)
Operating Envrionment
(SVGA) High Color, (Mac) 1024x768 pixels or higher (Windows) resolution 800x600: hard disk occupied point: (Windows) about 70MB, (Mac) about 40MB drive: CD-ROM drive DIZ Play
Included Parts
USB cable (A - B type) label soft trial PRO tape one AC adapter
Printer
270dpix192dot thin film thermal head
Compatible Models
Windows: personal computer Mac PC / AT compatible machine, corresponding OS to work properly: Mac with an Intel processor, PowerPC G5, PowerPC G4, PowerPC G3
Label Width
4.6.9.12.18.24 mm P over standard TAPE
OS Support
Japanese Windows Vista / XP (SP2 or later), please use the recommended environment or more of (each corresponding to each OS Edition 32-bit versions, 64-bit version of Windows XP Professional and (SP4 or later) Windows Vista / 2000 ) Mac OS X
Power
AC adapter
Weight (g)
(Except tape) about 360
Color
Pearl White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR3700P 10073524 -
Discontinued
[x]
ADD TO CART

Related Products