Buy more than* S$200* and get FREE SHIPPING

Nylon Wheel 429S-NRB

4.50 (4)
...see all>
Product Options
ADD TO CART
Hole Diameter d (phi mm) Boss Width h (mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter d (phi mm) Boss Width h (mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 30 Nylon(doublerowballbearinginput) 50 60 25   1PC 1 429S-NRB50 08008287 5.99 SGD
In stock
8.1 30 Nylon (double row ball bearing input) 75 80 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB75 08008305 7.99 SGD
Shipped after 2018-07-02
12.2 54 Nylon (double row ball bearing input) 125 150 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB125 08008323 25.99 SGD
Shipped after 2018-07-02
12.2 54 Nylon (double row ball bearing input) 150 160 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB150 08008332 30.99 SGD
Shipped after 2018-07-05
8.1 30 Nylon (double row ball bearing input) 65 70 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB65 08008296 7.99 SGD
Shipped after 2018-07-03
10.2 44 Nylon (double row ball bearing input) 100 120 29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB100 08008314 19.99 SGD
Shipped after 2018-07-10
12.2 62 Nylon (double row ball bearing input) 200 220 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 429S-NRB200 08008341 74.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Trolleys carrying products
5
From Japan
On 2017-11-12 14:55:39
Although we used a variety of wheels so far but the floor is uneven and the wheels are small, we have power, but in places where flooring has been done we have bearings so it can be carried comfortably
This review is about item#8008296.
Table casters Wheels break
3
From Japan
On 2017-02-17 16:39:28
It is the best if the length of the sleeve is the same as the width of the inner diameter.
This review is about item#8008287.
Since the nylon wheel of the same specification was damaged, I bought only the wheel and replaced it
5
From Japan
On 2016-03-07 19:35:20
The wheel that arrived has a different shape from the previous one, the cover is attached, the structure that was able to remove the needle of the bearing is fixed, the gloss of the material is different, and when it is received "This can be exchanged I worried about it, but when installed, it fits snugly into the old caster, the wheel cover is well made, seems to be improved a little better than the old ones. Easy to use, satisfied
This review is about item#08008323.
Repair of motorcycle maintenance stand
5
From Japan
On 2016-01-11 17:32:25
The roller of the maintenance stand used for the maintenance of the motorcycle was broken, so it was quite expensive to check with the stand maker. In that case, it was this caster that I looked for "Monotaro" as a request. As expected it was industrially strong, strong and more stable than genuine. Other maintenance stands which currently have no problem will be replaced in turn.
This review is about item#08008305.

Related Products