Buy more than* S$200* and get FREE SHIPPING

Nylon Wheel 429L-N

5.00 (1)
Conformity Number
L,N,U
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 6.2 14 12 50 50 8 1PC 1 429L-N50 08228552 1.99 SGD
In stock
- 6.7 19 - 75 75 - 1PC 1 429L-N75 08228561 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as the wheel of the dolly.
5
From Japan
On 2018-06-07 22:56:20
It was perfect for a 6 mm shaft because the hole diameter is 6.2 mm. Since it is the speed of hand pushing, there is no problem with rotation. Lightweight due to the integral molding of nylon. It is also inexpensive, I am satisfied with this purchase.
This review is about item#8228552.

Related Products