Buy more than* S$200* and get FREE SHIPPING

Wheel, Urethane, W/BWheel439E-Ub

1.00 (2)
Wheel Width W(mm)
27
Hole Diameter d (phi mm)
8.2
Boss Width h (mm)
30
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 60 Urethane (roller bearing input) 1PC 1 439E-UB85 08163723 16.99 SGD
Shipped after 2018-04-26
100 60 Urethane (with roller bearing) 1PC 1 439E-UB100 08163732 14.99 SGD
In stock
125 70 Urethane (with roller bearing) 1PC 1 439E-UB125 08163741 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wheel exchange
1
From Japan
On 2015-08-19 20:54:40
Because the width of the sleeve exceeded the boss width, the size did not fit and I was in trouble.
This review is about item#08163741.
Used for products
1
From Japan
On 2014-08-27 18:20:00
There was no mandrel in 1 basket for 2 orders. Fortunately, because it is a processing industry, it has been replaced by a substitute item
This review is about item#08163741.

Related Products