Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CKN Clamp

3.50 (2)
Standard
UL1565 ITEMS
Color
Gray
Material
Nylon 66
Specification
Fix with adhesive tape
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4 17.5 8.5 20.5 13.4 2 1Pack(100PC) 1 CKN-05 10410032 -
Discontinued
[x]
6.2 25.5 9.8 17.5 15.9 2.2 1Pack(100PC) 1 CKN-07 10410041 -
Discontinued
[x]
10 30 12 21 20.6 2.5 1Pack(100PC) 1 CKN-10 10410057 -
Discontinued
[x]
14.4 30 14 24 26.1 2.5 1Pack(100PC) 1 CKN-13 10410066 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Wiring processing
4
From Japan
On 2015-12-21 19:26:14
Satisfied with quality
This review is about item#10410066.
Fastening of wiring
3
From Japan
On 2014-10-22 12:31:14
Seal is also solid so it is easy to fix
This review is about item#10410032.

Related Products