Buy more than* S$200* and get FREE SHIPPING

Universal bush

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Plate Thickness (mm)
1.6+/-0.1
Dimensions C (mm)
4
Dimensions B (mm)
3.7
Dimensions D (mm)
1.2
Dimensions A (mm)
1.7
Dimensions L (mm)
252
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 KG-016 56280473 23.58 SGD
Shipped after 2017-12-25
*[No return] You cannot return this product. For details, see FAQ. 1pack(200pc) 1 KG-016 10410093 44.01 SGD
Shipped after 2017-12-26
ADD TO CART

Related Products