Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Receptacle, Outlet G series

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pole Assignment
Polarized
Contact Resistance (mohm)
30 or less
Insulation Resistance (Mohm)
(As in the DC500V) 100 or more
Rated Current (A)
15
Withstand Voltage
No abnormality 1 minute in the AC2000V
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309-9059 1Pack(10PC) 1 AC-G07FB18 32646591 15.99 SGD
Shipped after 2018-06-25
- 1Pack(10PC) 1 AC-G10BB44 32646607 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:21:26
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#32646591.
Because the one used for transformer transformer of star electric machine burned out.
5
From Japan
On 2015-06-30 15:14:37
I was looking for the same shape because it is a panel mounting type, but exactly the same thing was available and it was able to be repaired as it was. It is a big help.
This review is about item#32646591.
For power supply
3
From Japan
On 2013-01-18 12:37:10
We purchased this product because it was not found elsewhere, but the cost performance is high. However, I also want to manufacture a series with a sense of quality.
This review is about item#32646607.