Buy more than* S$200* and get FREE SHIPPING

Inlet P series

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
-
Insulation Resistance (Mohm)
(As in the DC500V) 100 or more
Rated Current (A)
10 (UL), 15 (CSA)
Withstand Voltage
No abnormality 1 minute in the AC2000V
Rated Voltage (V)
250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 AC-P01CF01 32646616 14.39 SGD
In stock
1Pack(10PC) 1 AC-P03CS05 32646625 13.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In the production of audio equipment
5
From Japan
On 2017-01-20 14:37:21
It is a reasonable price range, but you can use it normally. Since the terminals are not glazed and the plating is not thick, on the contrary, I like the place where habit is difficult to get on the sound.
This review is about item#32646616.
Electric wiring
4
From Japan
On 2016-07-29 18:18:38
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#32646616.
When test facility is manufactured
5
From Japan
On 2016-04-29 13:39:08
Texture is good.
This review is about item#32646616.
Used to capture external power to the car
5
From Japan
On 2014-07-20 10:19:49
Every time I purchase a car, I install this product near the rear bumper and I use electric products inside the car. In that case, even if you forget to unplug the AC power supply, even if you start off it is safe because it will come out as a spot.
This review is about item#32646616.