Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Offest A36P

Outer Diameter (phi mm)
50
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Hole Diameter (phi mm)
9.53
Abrasive Material
A
Thickness (mm)
4
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Abrasive Grain Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Abrasive Grain Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 A 36P 1sheet 1 MO504-36THA 65872774 3.99 SGD
In stock
- - 36 1Box(25Sheet) 1 MO504-36 10073664 84.99 SGD
In stock
ADD TO CART

Related Products