Buy more than* S$200* and get FREE SHIPPING

Thin Flat Talc Chalk

5.00 (1)
Thickness (mm)
3
Width (mm)
15
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 No.7 10074452 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel material etc. filled in
5
From Japan
On 2017-04-19 19:36:12
It is very easy to use because the material is hard. Because it is hard to break, there is no waste.
This review is about item#10074452.

Related Products