Buy more than* S$200* and get FREE SHIPPING

PC Label Writer TEPRA PRO

4.57 (7)
Interface
USB connection
Head Composition
Thin film thermal head (180dpi 128dot)
Printing Method
PRO thermal transfer printing method
Color (Body)
Black
Tabular Work
(Included on CD-ROM) 8 species
Cutter Part
Auto cutter
Outer Frame
(Included on SPC5) 78 species
Operating Envrionment
64MB or more recommended, recommended in the case of Windows XP Professional / XP Home Edition: Recommended Pentium 300MHz or more memory if the recommended Pentium 166MHz or more Windows XP Professional / XP Home Edition: mounted software: SPC5
Body Dimensions (Width x Depth x Height) (mm)
109x165x51
Label Width
P-TAPE standard (4.6.9.12.18.24 mm)
OS Support
Japanese Windows 98 (R) / 98SE/Me/2000 Professional / XP Professional / XP Home Edition
Power
AC adapter
Weight (g)
(Except tape) about 400
Accessories
Trial PRO tape cartridge (18mm width) AC adapter (AC0615J) PC label software (CD-ROM) USB cable (AB type)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR3500P 10104981 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When attaching a title to the spine of a file
2
From Japan
On 2017-04-29 14:56:06
Normal Tepra is easier to input than operating with PC. I'm sorry.
This review is about item#10104981.
Filing etc.
5
From Japan
On 2016-06-22 10:07:25
Since the font which can be used with Tepra alone is limited, this product is purchased by being able to use the font which is contained in PC. It is convenient that various fonts can be used properly.
This review is about item#10104981.
In-house marks, also for personal use
5
From Japan
On 2016-04-06 22:15:51
It is easy to use and very good. However, I am anxious that it sounds a little noise.
This review is about item#10104981.
Office computer
5
From Japan
On 2015-10-19 16:31:22
Use it.
This review is about item#10104981.
Job sorting, storage classification at home
5
From Japan
On 2015-08-31 19:14:08
It seems inconvenient that you can not search kanji etc, but it is recommended because you can search and execute even in kanji and old kanji entered in PC and version upgrade is easy.
This review is about item#10104981.
Display contents of part case
5
From Japan
On 2015-07-04 09:35:15
Label creation is successful because it can be entered in tabular form on the PC rather than typing on the main body with the keyboard. It was a beautiful print that I could hardly feel jagged because it was 180 DPI. It seems that barcode QR code can also be done, so it seems that many can be used. If you use metallic luster tape you will feel like a nameplate
This review is about item#10104981.
Label making
5
From Japan
On 2012-11-18 08:56:51
I am glad that I can control it with a PC, but it is easier to buy when the price becomes cheaper. As it can not be helped, since cables are in the way, I think that it is convenient if it becomes USB bus power driven USB.
This review is about item#10104981.

Related Products