Buy more than* S$200* and get FREE SHIPPING

Plastic Taper Gauge

Purpose
For the measuring of crevices, pipe inner diameters, and a variety of hole diameters., For the measuring of crevices, pipe inner diameters, and a variety of hole diameters., For the measuring of crevices, pipe inner diameters, and a variety of hole diameters., For the measuring of crevices, pipe inner diameters, and a variety of hole diameters.
Instrumental Error (mm)
+/-0.2
Scale Interval (mm)
0.1
Measuring Range (mm)
1 - 15
Weight (g)
5
Overall Length (mm)
158
Thickness (mm)
5
Width (mm)
19
Material
Polycarbonate
TRUSCO Part Number
377-6786
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.800 10085792 -
Discontinued
[x]
ADD TO CART

Related Products