Buy more than* S$200* and get FREE SHIPPING

Flexible Bit

3.50 (6)
Maximum Torque (N m)
When fastening : 19.5 When loosening : 15.7
Weight (g)
94
Overall Length (mm)
180
Set Contents
(+)#2, (-)6.0mm
Specification
Bit replacement One touch
Application
Driver bit which can be used when bent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-19 10076421 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Loosen screws hard to reach the car
1
From Japan
On 2016-05-16 19:13:01
Sorry, I turned off attaching power to the driver and it got out of the base. It is not easy to break if durability is turned by hand ... · · · The price is cheap, but it is useless.
Repair of agricultural machinery
5
From Japan
On 2016-01-06 19:11:38
To use the driver in a narrow place, it was hard to use, depending on the orientation of the hand and the length of the driver, but if you use this product, quite freedom works. Because it can connect also to the drill, I use it variously. Ease of use, durability is much different from 100 yen shop items, is not it?
This review is about item#10076421.
Assembling aluminum products
1
From Japan
On 2014-02-19 08:54:47
I can not use it at all. Because it is inexpensive, I tried buying it as a bad thing, but also hex bolt does not enter. Because it opened, it became just garbage.
This review is about item#10076421.
For screw tightening
5
From Japan
On 2012-08-10 20:13:45
Although it is not frequently used, it is convenient to have it occasionally, so it is in the tool box. The price is also affordable so I bought it very pleased
This review is about item#10076421.
Work on the shelf
5
From Japan
On 2011-06-04 18:34:14
It can be used very easily.
This review is about item#10076421.
Motorcycle maintenance
4
From Japan
On 2010-05-28 20:23:08
There is nothing to use so much, but it is convenient.
This review is about item#10076421.

Related Products