Soft Grip Screwdriver
(4)
Point Size (+)#2x(-)6.0mm
Plug Angle (mm) 6.35
Set Contents (+)#2x(-)6.0mm[W-2]
Specification quick turn dial included, bit replacement one touch
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
From Japan
On 2017-07-28 15:49:46
Thanks to the ratchet function, you can turn the screw quickly and easily. Because it can change to another bit, it is useful.
For wood work
From Japan
On 2016-07-17 21:16:19
It is a product which is not quite what to look for. Because it is a consumable item when using it at work, it is saved!
Component replacement
From Japan
On 2013-05-26 08:32:03
Since the grip part is bigger and stronger than the tool used before, it is handy in places where the wrist does not turn because it has a ratchet.
Electrical equipment repair
From Japan
On 2011-07-11 10:20:24
Purchase of the third one. Using the body part with ratchet function, pits are exchanged for long ones. The rubber grip of the quick turning dial part is loose and difficult to be removed easily. If the ratchet number is a little more, I think that it is easy to use because it can be rotated finely.
Customers Who Bought This Item Also Bought
Related Products
Top