Buy more than* S$200* and get FREE SHIPPING

T Grip Ratchet

1.00 (1)
Dimensions C (mm)
87
Dimensions D (mm)
70
Grip Diameter (phi mm)
70
Plug Angle (mm)
6.35
Weight (g)
128
Size
(+ -)#2x6.0
Overall Length (mm)
87
Set Contents
(+)#1x(-)4.5[W-1], #2x(-)6.0mm[W-2]
Specification
With quick dial, one touch replacement bit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6200 10076464 10.10 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
screwdriver
1
From Japan
On 2016-03-28 04:00:23
The spring of the spare bit storage part was hard, and it was difficult to detach it. It's a shame, although the products here are fairly favorite.
This review is about item#10076464.

Related Products