Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ratchet Driver No.1900

3.00 (1)
Purpose
Electrical work., Electrical work.
Dimensions D (mm)
40
Specification
With quick spin dial and magnet.
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Point Size Blade Shape Point Thickness (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Point Size Blade Shape Point Thickness (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 #2 + - 160 6 1PC 1 Plus2x100 10075493 9.99 SGD
In stock
- - 150 #2 + - 210 6.0 1PC 1 Plus2x150 10075502 10.99 SGD
Shipped after 2018-05-07
6.0 0.8 150 6mm - 0.8 210 6.0 1PC 1 -6x150 10075484 10.99 SGD
Shipped after 2018-05-07
6.0 0.8 100 6mm - 0.8 160 6.0 1PC 1 -6x100 10075475 9.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair application
3
From Japan
On 2012-08-08 22:52:47
■ Impressions ◎ I saw the photo and thought it was a driver + though, but - it was a driver. The posted photograph and explanation contents are different ◎ If I thought that it was a bit exchanging type, it was fixed. Certainly it was not described as "interchangeable" ■ Improvement point ◎ Because I think that the published photograph is wrong, please correct it ◎ The ratchet driver of the new turtle maker has the same shape of the handle and the bit There are a fixed type and an exchange type, and it can not be judged on the photograph. There is a description to that effect, but the fixed formula does not mention that fact. If possible, it will be helpful if there is no misunderstanding if you mention it ◎ Easy to work if the ratchet is slightly finer
This review is about item#10075475.

Related Products