Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offset Ratchet Driver Set, Hex

4.00 (1)
Head Thickness (mm)
(Bit not installed) 24, (bit attached) 40
Weight (g)
116
Overall Length (mm)
111
Specification
With quick dial
Accessories
(Double-ended bit) (+) # 1x (-) 4.5mm (W-1), # 2x (-) 6.0mm (W-2), # 3x (-) 7.0mm (W-3), (HEX bits) 2.5mm (SH-25), 3.0mm (SH-30), 4.0mm (SH-40), 5.0mm (SH-50)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 No.777-WH8 10076482 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-02-04 11:18:07
I used this same product of this company for a long time from long ago, but finally the ratchet part became useless, I bought this. The body part is almost the same as in the past. As usual, it is easy to use.
This review is about item#10076482.

Related Products