Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pecker Ratchet Driver

3.67 (3)
Plug Angle (mm)
6.35
Weight (g)
130
Set Contents
(+ -) No.1x4.5mm, No.2x6.0mm
Specification
With quick dial, one touch replacement bit, and magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2001 10076491 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Toy repair
4
From Japan
On 2017-02-09 11:44:46
For design priority or problem solving by multi-layer winding self-welding tape which fast turning dial is small and difficult to use. Bit requires additional purchase.
This review is about item#10076491.
Toy repair
2
From Japan
On 2017-02-08 14:49:55
It is smaller than I thought. Because of design priority, fast turning handle is small. Although 40 years ago, WISE 's ratchet driver used for electric construction was very good. That size, the handle of 120 degrees It is still the best. However, if you are a small lady with hands, I would recommend this.
This review is about item#10076491.
Wiring work
5
From Japan
On 2016-04-01 18:27:56
It is easier to grasp and can be rewound quickly, wiring of the terminal board is very easy. It is better to change only the bit according to the size you use.
This review is about item#10076491.

Related Products