Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Level with Magnet

3.50 (14)
Caution
Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm, Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm
Sensitivity (mm/m)
0.35=0.0201degree (Horizontal bubble tube) 0.50=0.0286degree (Vertical, 45degree bubble tube)
Overall Width (mm)
56
Thickness (mm)
25
Material
Aluminum
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
164 150 1PC 1 ALM-150 10085686 25.99 SGD
In stock
220 230 1PC 1 ALM-230 10085695 28.99 SGD
In stock
340 300 1PC 1 ALM-300 10085704 35.99 SGD
In stock
380 380 1PC 1 ALM-380 10085713 38.99 SGD
In stock
410 450 1PC 1 ALM-450 10085722 39.99 SGD
In stock
500 600 1PC 1 ALM-600 10085731 43.99 SGD
In stock
630 750 1PC 1 ALM-750 10085747 50.99 SGD
In stock
770 900 1PC 1 ALM-900 10085756 58.99 SGD
In stock
930 1200 1PC 1 ALM-1200 10085765 72.99 SGD
In stock
1340 1800 1PC 1 ALM-1800 10417154 119.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 5
1 star 0
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
Building signature work
2
From Japan
On 2015-05-26 08:30:49
The magnet was weak and it was useless
Civil engineering work
5
From Japan
On 2014-10-06 14:16:02
It's very cheap and easy to use.
This review is about item#10085722.
Installation of storeroom
5
From Japan
On 2014-03-29 13:49:48
When setting up a small storage along the wall of the house, the place for shedding now is slightly inclined and we purchased to place a block horizontally on the foundation and set up a storeroom. Your leveling machine is light and easy to handle, and its price is inexpensive and very satisfied.
This review is about item#10085686.
DIY in general
5
From Japan
On 2013-09-25 22:28:37
Both size and lightness are affordable and gauge is easy to see. There is also a scale display on the front and back so you can get a little size without major. Since the magnet is also retractable, it does not get in the way even if it is placed horizontally, and storage is easy by simply attaching it to the wall. Probably you do not drop it from a high place and you will have it all the time.
This review is about item#10085704.
Machine leveling out during product trial run
2
From Japan
On 2013-08-08 09:48:28
In the bubble tube, garbage which is likely to be more than 5 mm is fluffy. Like white fur, the resin is like this one. It may be a valuable item in a sense (bitter smile). Since I can use it, I think that I will buy things from other companies next time.
This review is about item#10085686.
Do-it-yourself
3
From Japan
On 2013-06-02 22:53:13
I was looking for an inexpensive horizontal instrument that I could use easily, and I was asked for it at an affordable price.
This review is about item#10085722.
Tempered steel plate before tack welding process
4
From Japan
On 2013-04-23 14:21:06
I was searching for a horizontal instrument with a magnet, but the price is reasonable enough to use it.
This review is about item#10085731.
Used for block product
5
From Japan
On 2013-03-25 18:29:59
It is a good feeling.
This review is about item#10085722.
Piping work
5
From Japan
On 2011-04-02 00:03:28
It is easy to use in 6 lines. It is also attractive to have 45 degrees. Once the liquid part has broken, it was cheap, so I was not disappointed very much.
This review is about item#10085731.
Piping work
3
From Japan
On 2011-03-01 22:50:44
The magnet is weak, it is good to be able to measure a gradient of 1/100, 2/100 with 6 lines that you would like to fall off when attached to a vertical pipe.
This review is about item#10085695.

Related Products