Buy more than* S$200* and get FREE SHIPPING

T Grip Hex Wrench No.6500-L

4.67 (3)
Dimensions D (mm)
98
Dimensions L (mm)
73
...see all
Product Options
ADD TO CART
Weight (g) Size Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 5.0 85 1PC 1 5.0 mm 10076701 5.83 SGD
In stock
130 6.0 100 1PC 1 6.0 mm 10076717 6.52 SGD
In stock
172 8.0 110 1PC 1 8.0 mm 10076726 7.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use it when removing motorcycle engine guard.
5
From Japan
On 2017-02-15 09:24:40
In the Richit wrench, I was looking for a suitable tool that was difficult to work with. I could not find a good tool, but I purchased it because it seems easy to use. Although I have not used it yet, I think that the feel I took in hand is good, so I made this evaluation.
This review is about item#10076726.
When attaching climbing hold to the wall
5
From Japan
On 2016-03-25 22:06:21
It was easy to use and cheap.
This review is about item#10076726.
I bought it to remove the lid of the seat post with bicycle suspension.
4
From Japan
On 2014-12-12 22:22:43
In my case I purchased this item to remove the lid of the part containing the spring seat of the "FFR" suspension seat post and to maintain it. In the case of the suspension seat post, the inner spring expands when closing the lid, so it is necessary to rotate while pushing the lid, but this article pushes the lid of the seat post when using the part of the hexagonal bar which is beside the grip It is very easy to tighten while tightening, I am satisfied privately. Personally, I prefer a person who had a head of a long hexagonal bar as a ball point, but this point was one disappointment. Perhaps, I think that I will purchase a ball point thing when I next purchase.
This review is about item#10076726.

Related Products