Buy more than* S$200* and get FREE SHIPPING

Road Counter

4.78 (9)
...see all>
Product Options
ADD TO CART
Maximum Measurement Distance (m) Minimum Unit (cm) Measurement Error Wheel Diameter (phi mm) Handle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Measurement Distance (m) Minimum Unit (cm) Measurement Error Wheel Diameter (phi mm) Handle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9999.9 10 Within 0.15% About 197 (single) About 455-985 (3-step elastic type) 570 1PC 1 RM-4 10085661 109.99 SGD
In stock
999.99 1 Less than 0.15% About 97 (double) About 430-975 (3-step elastic type) 480 1PC 1 RM-3MW 10085677 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Used to measure the length of wiring route of relay place
5
From Japan
On 2017-12-14 17:04:37
I am satisfied with the solid making. The case is also attached and it is saved.
This review is about item#10085661.
Measure the distance on site
5
From Japan
On 2017-01-30 16:29:01
Light and durable. It may be hard to break as it has a cover.
This review is about item#10085661.
Venue of the running event and course measurement
5
From Japan
On 2016-11-24 14:43:52
· It is convenient to carry because it gathers compactly. - Distance accuracy was measured in parallel with GPS measurement, but there is no problem. (Interested in how much error will come out while using it)
This review is about item#10085661.
Survey
5
From Japan
On 2015-12-15 10:22:49
Product quality and usability were also good, although the price was cheap. Since the arrival of goods was early, it was saved with no problem in work.
This review is about item#10085661.
We are measuring road extension.
5
From Japan
On 2015-04-23 09:54:23
The tires are large and easy to use.
This review is about item#10085661.
Survey
4
From Japan
On 2015-01-29 01:54:48
Although the former model was an expensive product, in the year and a half we actually worn wheels wearing around 30 km, the accuracy got about 0.8% worse and replaced with this model. Although it is inexpensive, the counter at the beginning of rolling turns smoothly, you do not have to check the counter operation every time. Although it is a small wheel, the accuracy is quite good for now. Whether or not to repeat thinks after seeing how much wheel maintenance is.
This review is about item#10085661.
Road extension measurement
5
From Japan
On 2014-09-18 09:12:31
It is lighter, easier to use and easier to use than the distance measuring instrument used until now.
This review is about item#10085661.
Distance measurement
5
From Japan
On 2013-11-15 16:25:09
I used the measuring tape up to now, but it was a bit short so I had to measure the distance by adding it. Since accuracy is not very severe, it is still good, but if you use it, of course you are done with one operation. If you do not move the tire you can watch the meter later and make notes. I think that it is very convenient.
This review is about item#10085661.
Measure the distance of the facilities in the park
4
From Japan
On 2013-07-30 07:36:25
It was useful for document creation
This review is about item#10085661.

Related Products