Buy more than* S$200* and get FREE SHIPPING

Mini stubby 2 WAY

5.00 (1)
Grip Diameter (phi mm)
28
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
22
Point Size
(+)#2, (-)6.0mm
Weight (g)
26
Overall Length (mm)
48
Set Contents
(+)#2, (-)6.0mm
Caution
There are two colors for this product red and green . Cannot specify colors .
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 98 10718084 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repairing outlets and octopus feet
5
From Japan
On 2017-01-12 23:15:13
It is used for repairing outlets and octopus feet. It is easy to apply torque, and it is compact so it enters easily into a small tool box and it is saved because many other tools and repair parts have come in.
This review is about item#10718084.

Related Products