Buy more than* S$200* and get FREE SHIPPING

Standard Calipers, Pocket Size

3.00 (2)
Depth Bar
Available
Instrumental Error (mm)
+/- 0.05
Minimum Scale (mm)
0.05
Dimensions C (mm)
14
Dimensions B (mm)
60
Dimensions D (mm)
30
Dimensions A (mm)
160
Measuring Range (mm)
100
Weight (g)
70
Material
Stainless steel (hard chrome plating finish)
Accessories
Portable case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-M100 10085643 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-07-15 19:19:11
It is just right to enter PC bag with the size as I expected.
This review is about item#10085643.
General machinery work
1
From Japan
On 2011-12-06 11:45:09
Since I already have medium size items, I purchased it because I thought it was a compact, somewhat textured material. In the package, "goods corresponding to calibration" and a sticker stuck on it, but for the reasons below, we are disappointed with the product. ① While not measuring anything, the vernier scale should be 0, but it seems that it marks a scale of 0.05. Is this a thing like a caliper with the minimum measurement value of 0.05? ② The tip of the inner diameter measurement side is irregular on the left and right. Although it is speculated, it is impossible to measure the inside diameter of a small diameter of 0.5 mm or less. ③ It seems that metal powder adheres to the product from the time of opening. It is not a pleasant thing with a gritty feeling when sliding a vernier. ④ I purchased it because I wanted domestic products because it was a measuring instrument, but it was not a domestic product. I thought that it was from Niigata, but I bought it. I want the production area to be specified in the catalog. that's all. It compared considerably in the catalog, but it was completely disappointed.
This review is about item#10085643.

Related Products