Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Grip Driver No.6600

5.00 (3)
...see all>
Product Options
ADD TO CART
Tip Size (mm) Shaft Diameter (phi mm) Dimensions E (mm) Specification Dimension F (mm) Tip Size (#) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Grip Diameter (phi mm) Dimensions A (mm) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Shaft Diameter (phi mm) Dimensions E (mm) Specification Dimension F (mm) Tip Size (#) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Grip Diameter (phi mm) Dimensions A (mm) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.3 - With magnet - 2 290 6.3 40 40 200 200 290 1PC 1 Plus2x200 10075545 7.99 SGD
Shipped after 2018-05-07
6 6.3 6.0 With magnet 0.8 - 290 6.3 40 40 200 200 290 1PC 1 -6.0x200 10075581 7.99 SGD
Shipped after 2018-05-07
- 5.5 - With magnet - 1 155 5.5 32 32 80 80 155 1PC 1 +1x75 10075511 4.99 SGD
In stock
- 6.3 - With magnet - 2 200 6.3 40 40 100 100 200 1PC 1 +2x100 10075527 6.99 SGD
In stock
- 6.3 - With magnet - 2 240 6.3 40 40 150 150 240 1PC 1 +2x150 10075536 7.99 SGD
In stock
5.5 5.5 5.5 With magnet 0.7 - 155 5.5 32 32 80 80 155 1PC 1 -5.5x75 10075554 4.99 SGD
In stock
6 6.3 6.0 Come with magnet 0.8 - 200 6.3 40 40 100 100 200 1PC 1 -6.0x100 36701542 6.99 SGD
In stock
6 6.3 6.0 With magnet 0.8 - 240 6.3 40 40 150 150 240 1PC 1 -6.0x150 10075572 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
5
From Japan
On 2013-11-07 13:44:04
It is convenient to understand plus or minus easily by color coding. The size of the grip is exactly right size and easy to use.
This review is about item#10075572.
We are engaged in construction related to firefighting equipment.
5
From Japan
On 2012-08-15 17:06:12
Plus has a convex on the head part of the grip, it is very useful as it can be checked by touching.
This review is about item#10075536.
Mechanical repair
5
From Japan
On 2010-01-28 15:46:21
Until now I was using Bessel's things, but I think that the price, performance (tip strength) this product is better. It is also difficult to be confirmed at the grip end. (It's a small thing)
This review is about item#10075527.

Related Products