Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Instrumental Error (mm) Minimum Scale (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrumental Error (mm) Minimum Scale (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.05 0.05 19 90 50 300 0 - 200 180 1PC 1 SK-M200 10085634 109.90 SGD
In stock
- 0.05,0.02 16 77 40 235 0 to 150 148 1PC 1 SK-M150W 86919847 49.27 SGD
In stock
- 0.05 8 37 19 115 0 to 70 23 1PC 1 VC-07 86919804 53.24 SGD
In stock
- 0.05 20 100 55 410 0 to 300 330 1PC 1 VC-30D 86919831 129.90 SGD
In stock
+/-0.05 0.05 16 76 40 235 0 - 150 150 1PC 1 SK-M150 10085625 69.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Dimension measurement
4
From Japan
On 2015-12-24 20:05:09
Although I bought it with a minimum reading of 0.02 mm, the scale is thick and it is hard to read. The memory position was slightly misaligned, but it was adjustable so I adjusted it myself. I can not read 0.02 mm if it sees it, but the reading precision of viewing is 0.03 mm - 0.04 mm. It takes time to get used to.
This review is about item#86919847.
Drafting
5
From Japan
On 2014-06-25 13:44:24
I think that it is optimum for the length measurement of small parts etc. For those who are cheaper than digital and familiar with calipers, this is the best!
This review is about item#10085634.
Measurement of processed goods
1
From Japan
On 2013-10-15 08:56:20
It was a disappointing product. I think that movement of Jou is not smooth and can not be used for actual measurement. Although the accuracy itself is comparable when compared with domestic products, accurate measurements can not be expected with this movement. Again, measuring instruments are proportional to the price.
This review is about item#10085634.
For a little measurement in the laboratory
3
From Japan
On 2012-05-30 11:37:32
I thought that the packaging was dreadful "How many years ago?" Whether the surface of the slide part is rough or it is fine. There is no performance problem.
This review is about item#10085625.

Related Products