Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pin Vise Bit

Outlet corner opposite side (mm)
6.35
Weight (g)
26
Overall Length (mm)
48
Shaft Diameter (phi mm)
11
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 - 3.0 1PC 1 PA-3 10076805 13.99 SGD
In stock
0.7 to 1.8 1PC 1 PA-2 10076796 13.99 SGD
In stock
ADD TO CART

Related Products