Buy more than* S$200* and get FREE SHIPPING

Attachments for Electric Power Tool, “One-touch Ho

1.00 (1)
Size (mm)
6.35
Weight (g)
40
TRUSCO Part Number
212-2367
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WH-635 10076884 13.12 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Normal DIY work level
1
From Japan
On 2014-03-25 22:03:07
Are attracted to one-touch, but I was a little Tsu high, the exchange was purchased'd be easy if Rarere attached to the tip of the drill. But it does not help at all. It should of one-touch, wearing a single bit, if over a period of tension, no longer out at all in bite in. Or with a few times, or remove, but we let it into the oil, eventually bite is, I think the phenomenon that occurs because the internal strength is losing a bit tension. I think that if the thing each time the holder, such as sandwich to vice to remove. I hope you a little more can consider when to commercialize. It is the trash to go through several times. It was very disappointing product.
This review is about item#10076884.

Related Products