Buy more than* S$200* and get FREE SHIPPING

Double Headed Standard Bit No.13-Asb

4.50 (2)
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Specification
With magnet
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 65 1Pack(2PC) 1 #2x65 10718093 3.99 SGD
Shipped after 2018-05-28
- 200 1PC 1 #2x200 10076911 4.99 SGD
In stock
- 300 1PC 1 # 2x300 10076927 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Screwdriver of foreign car
4
From Japan
On 2018-01-25 16:23:08
Not in the nearby home center I am saved because it can be purchased online
This review is about item#10076911.
Aluminum sash replacement work
5
From Japan
On 2015-06-04 14:52:10
Since the renovation work is many, opening and closing of the complicated screw was difficult, but it became possible to do it
This review is about item#10076911.

Related Products