Buy more than* S$200* and get FREE SHIPPING

Keyhole Saw SWORDSMITH

Purpose
For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, plywood, gypsum board, For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, plywood, gypsum board, For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, ply
2015 Trusco Published Pages
3 1636
2014 TRUSCO Published Page
2-2333, 2-2333
Blade Length (mm)
120, 120
Blade Thickness (mm)
1, 1
Dimensions C (mm)
52, 52
Dimensions B (mm)
270, 270
Dimension D (phi mm)
20, 20
Dimensions A (mm)
130, 130
Number of Threads
12 / 30.3mm (1 cun), 12 / 30.3mm (1 cun)
Hardness
HV520-540, HV520 to 540
Weight (g)
45, 45
Overall Length (mm)
270, 270
Material
Saw blade / Yasugi steel grip / ABS resin, Sphere parts: steel, antenna unit: stainless steel pipe
TRUSCO Part Number
365-3544, 365-3544
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-120P 10085546 12.99 SGD
In stock
ADD TO CART

Related Products