Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Keyhole Saw SWORDSMITH

4.00 (1)
Purpose
For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, plywood, gypsum board, For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, plywood, gypsum board, For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., For drilling and clipping of wood, plywood, gypsum drywall and other material during electrical, pipe work, etc., Electrical work, plumbing and other facility related drilling and cut-out work. Cut pulling of wood, plywood, new building material, ply
2015 Trusco Published Pages
3 1636
2014 TRUSCO Published Page
2-2333, 2-2333
Blade Length (mm)
100, 100
Blade Thickness (mm)
1, 1
Dimensions C (mm)
52, 52
Dimensions B (mm)
240, 240
Dimension D (phi mm)
20, 20
Dimensions A (mm)
100, 100
Number of Threads
12 / 30.3mm (1 cun), 12 / 30.3mm (1 cun)
Hardness
HV520-580, HV520 to 580
Weight (g)
42, 42
Overall Length (mm)
240, 240
Material
Saw blade / Yasugi steel grip / ABS resin, Diffusion direct shower watering can stop
TRUSCO Part Number
365-3536, 365-3536
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-100T 10085521 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When the wall hole expands
4
From Japan
On 2017-02-09 10:22:19
Communication cable through hole from Western-style to Japanese-style room was used for expansion after opening with electric drill.
This review is about item#10085521.

Related Products