Buy more than* S$200* and get FREE SHIPPING

Short Saw Blade

5.00 (2)
2015 Trusco Published Pages
3 1636
2014 TRUSCO Published Page
2-2333
Dimensions C (mm)
52, 52
Dimensions B (mm)
270, 270
Dimension D (phi mm)
20, 20
Dimensions A (mm)
130, 130
Hardness
HV520-540, HV520 - 540
Weight (g)
40, 40
Material
Saw blade / Yasugi steel grip / ABS resin, Saw blade / yasugi steel Grip/ABS resin
TRUSCO Part Number
253-5637, 253-5637
Application
For drilling and hollowing work at electrical work, plumbing and other facility related work. Cut pulling of wood, plywood, new building material, plywood, gypsum board., For drilling and hollowing work at electrical work, plumbing and other facility related work. Cut pulling of wood, plywood, new building material, plywood, gypsum board., Facilities construction, electrical work, plumbing holes drilled, hollowed work. Freshly ground without timber, decorative plywood, new, plywood, drywall, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-120 10085503 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Outlet wall drilling
5
From Japan
On 2018-01-04 15:22:31
Just a small hole will enter the tip of the saw, the work will proceed smoothly. I am satisfied that sharpness is very good.
This review is about item#10085503.
Cut the gypsum board
5
From Japan
On 2014-12-18 16:32:47
I am satisfied because it is affordable and easy to use.
This review is about item#10085503.

Related Products