Buy more than* S$200* and get FREE SHIPPING

File Saw

4.00 (1)
Handle Width (mm)
29, 29
Thickness (mm)
21, 21
Specification
Hardness HRC43, Hardness HRC43, Hardness HRC43
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Drill Length (mm) Weight (g) Overall Length (mm) Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Drill Length (mm) Weight (g) Overall Length (mm) Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4, 5.4 160, 160 50, 50 270, 270 6.8, 6.8 1PC 1 M 10085485 -
Discontinued
[x]
6.8, 6.8 190, 190 70, 70 320, 320 8.0, 8.0 1PC 1 L 10085494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Construction work
4
From Japan
On 2013-12-11 19:29:30
It is useful for correcting hole displacement of gypsum board or plywood board. I think whether the shorter one is easier to fit in the waist bag and the usability is also good.
This review is about item#10085494.

Related Products