Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Headed Silver Bit No.Acb

2.00 (2)
Blade Shape
+
Specification
With magnet
...see all>
Product Options
ADD TO CART
Size Tip Size (#) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Tip Size (#) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)#2 2 65 1Pack(2PC) 1 #2x65 10077024 3.99 SGD
In stock
(+)#2 2 85 1Pack(2PC) 1 #2x85 10077033 4.99 SGD
In stock
- 1 65 1Pack(2PC) 1 #1x65 10076997 3.99 SGD
In stock
- 1 110 1Pack(2PC) 1 #1x110 10077006 4.99 SGD
In stock
- 2 45 1Pack(2PC) 1 #2x45 10077015 3.99 SGD
Shipped after 2018-06-29
- 2 110 1Pack(2PC) 1 #2x110 10077042 4.99 SGD
In stock
- 2 150 1Pack(2PC) 1 #2x150 10077051 5.99 SGD
In stock
- 3 65 1Pack(2PC) 1 #3x65 10077067 3.99 SGD
In stock
- 3 110 1Pack(2PC) 1 #3x110 10077076 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Tightening
1
From Japan
On 2014-03-25 18:39:35
I purchased it, it broke on the day I used it. It is cheap at the time of buying, so I was worried but it is a feeling that it is after all. Since I had no problem when I used it back to what was originally attached, I think that it is not a usage.
This review is about item#10077076.
Hit the course thread on lumber
3
From Japan
On 2013-09-16 16:17:23
it is normal
This review is about item#10077042.

Related Products