Buy more than* S$200* and get FREE SHIPPING

Support Lifter

3.89 (45)
Load Limit (kgf)
About 20 (when using both base 0degree)
Load Limit (N)
About 196 (when using both base 0degree)
Material
SS400 equivalent
Application
Support for interior work
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2120 115 - 290 1PC 1 SLG-290 10085415 41.61 SGD
In stock
1020 50 - 115 1PC 1 SLG-115 10085424 30.86 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 22
4 star 9
3 star 5
2 star 5
1 star 4
Review Rating: 3.89
45 Customer Reviews
The reviews are automatic translation.
Fixing of the panel
2
From Japan
On 2017-02-01 17:03:10
The strength of the handle fixed portion of the central part is the feeling that not enough.
This review is about item#10085415.
Installation of lighting equipment
5
From Japan
On 2016-11-15 15:49:27
I wanted a tool to enter the hand, we are very happy. You can work how to use even one person is simple. Thank you very much.
This review is about item#10085415.
Architecture
5
From Japan
On 2016-10-08 20:20:29
It was used to keep the wall with air conditioning, but was thinking of buying two that we can rest assured a strong but try to also be used in other areas with sufficient strength even with a single. But I think a little.
This review is about item#10085415.
Ceiling construction
5
From Japan
On 2016-10-02 17:37:35
Since the saucer is may be an option, it is good if there is a large size
This review is about item#10085415.
Paste ceiling PB
5
From Japan
On 2016-09-26 17:56:17
Ceiling height 2,400㎜ gypsum board (3 × 9) laying. To put in one person scaffolding was required, but it is easier in this product seriously. However, it falls down and is free gap even a little. Lower ground plane is I think that can be used without wander towards the right angle fixed but ,,,
This review is about item#10085415.
Used in the re-home construction
4
From Japan
On 2016-07-22 12:57:18
While you are using to exchange Zhang, such as a ceiling not enough dimensions these days of the ceiling is too high
This review is about item#10085415.
The use of padding of work.
5
From Japan
On 2016-07-05 11:55:56
Lightly, in devising soon, it uses conveniently.
This review is about item#10085415.
Attachment to the ceiling
5
From Japan
On 2016-06-28 14:59:29
Light and convenient, when one person working, really good.
This review is about item#10085415.
Small panel box mounting
3
From Japan
On 2016-06-13 08:32:36
Useful when one person work
This review is about item#10085424.
When the ceiling!
5
From Japan
On 2016-05-11 18:25:50
Light and very convenient to use! Easier to work alone! !
This review is about item#10085415.

Related Products