Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#2 (opposite side about 3.0mm) 150 1PC 1 #2x150 1/8 10077225 3.99 SGD
Shipped after 2018-01-22
#3 (opposite side about 3.5mm) 65 1PC 1 #3x65 9/64 10077234 3.99 SGD
Shipped after 2018-01-22
#3 (opposite side about 3.5mm) 150 1PC 1 #3x150 9/64 10077243 3.99 SGD
Shipped after 2018-01-22
#3 (opposite side about 3.5mm) 110 1PC 1 #3x110 9/64 10077252 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for reinforcing bracket mounting screws
5
From Japan
On 2017-11-05 10:28:52
It is satisfactory enough. I think that durability is also a record of about 100 still.
This review is about item#10077234.
To screw the earthquake resistant fittings
5
From Japan
On 2017-01-07 13:03:41
Basically it was necessary when purchasing an impact driver
This review is about item#10077234.
Work of building materials
4
From Japan
On 2016-08-16 21:46:21
Very easy to use, work is easy.
This review is about item#10077252.
Screw closing
5
From Japan
On 2016-05-23 21:55:58
I could use it without problems.
This review is about item#10077234.
For screws of building hardware
5
From Japan
On 2015-02-01 20:46:31
I bought it for the first time. You can use it without any problem.
This review is about item#10077234.
screw tightening
5
From Japan
On 2015-01-20 13:43:59
Previously he purchased at a tool shop or nearby HC, but I bought it as a reserve because I can get it at a price that can be tolerated sufficiently.
This review is about item#10077252.
Building hardware
5
From Japan
On 2014-03-05 10:52:06
First time use, but without licking screws good
This review is about item#10077234.

Related Products