Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Hex Bit

5.00 (6)
Purpose
For screws with hexagon sockets used for partition, furniture, carpentry, factory and NC machines., For screws with hexagon sockets used for partition, furniture, carpentry, factory and NC machines.
Bit Shaft Opposite Side(mm)
6.35
Overall Length (mm)
150
Application
Please use it for screws with a hexagon socket, such as partitions, furniture, NC machines, inner package work, and machine tools.
...see all>
Product Options
ADD TO CART
Weight (g) Others Bit Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Others Bit Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 - 2.0 1PC 1 DSA-20150 10077347 4.99 SGD
In stock
38 With magnet 2.5 1PC 1 DSA-25150 10077356 4.99 SGD
In stock
38 - 3.0 1PC 1 DSA-30150 10077365 4.99 SGD
In stock
38 - 4.0 1PC 1 DSA-40150 10077374 4.99 SGD
In stock
38 - 5.0 1PC 1 DSA-50150 10077383 4.99 SGD
In stock
38 - 6.0 1PC 1 DSA-60150 10077392 4.99 SGD
In stock
200 - 2.0/3.0/4.0/5.0/6.0 1Set(5PCSet) 1 DSA5-150 10077401 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Solar engineer
5
From Japan
On 2018-01-31 14:55:50
I was able to tighten it without being caught because of its length.
This review is about item#10077392.
To repair the machine
5
From Japan
On 2016-03-20 18:54:46
I tried buying a set because I had used it separately. Anyway long it's easy to use and strength is quite good. It is okay to tighten with the impact of 14.4V.
This review is about item#10077401.
Equipment Maintenance
5
From Japan
On 2016-03-11 15:52:07
It is long and easy to use. It is fixed firmly. Truly made in Japan
This review is about item#10077365.
Although it reaches in the direction of the circle who does not reach with the L type wrench, since it is 3 in size, it slips and it can not be stopped, so a long HEX is necessary
5
From Japan
On 2015-03-02 11:38:35
There is no problem There is also a satisfactory condition of the force There is a T wrench for another tool shop, but T can get in the way and can not turn it.
This review is about item#10077401.
Level of cabin
5
From Japan
On 2014-01-21 13:25:04
Because it is long, it is saved because there is no need to remove the lower drawer
This review is about item#10077401.
Product shipment
5
From Japan
On 2013-02-21 14:12:29
Very good quality
This review is about item#10077347.

Related Products