Buy more than* S$200* and get FREE SHIPPING

Auto Punch

2.67 (3)
Material (tips)
SK material
Grip Diameter (phi mm)
34
Weight (g)
178
Overall Length (mm)
158
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180 10077417 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Used for marking sheet metal
4
From Japan
On 2016-11-10 00:59:00
Although it can be used for a considerable thick plate with a firm build, it is somewhat heavy and big.
This review is about item#10077417.
A mark on a thin steel pipe or the like or before drilling
1
From Japan
On 2015-05-22 11:01:55
I think that it is big, heavy, not very easy to use. The tip curls immediately.
Center scriber
3
From Japan
On 2014-02-10 10:52:59
It is heavy so it is hard to use frequently
This review is about item#10077417.

Related Products