Buy more than* S$200* and get FREE SHIPPING

Auto Punch S

1.50 (2)
Material (tips)
Cemented carbide
Grip Diameter (phi mm)
23
Weight (g)
100
Overall Length (mm)
132
Shaft Diameter (phi mm)
4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 188 10077435 20.98 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Punch to Totan
1
From Japan
On 2013-11-27 22:14:45
Durability No value to buy at least
This review is about item#10077435.
Point production of thin sheet metal processing
2
From Japan
On 2011-12-06 12:40:43
It is easy to use, but in 5 months the spring became sky and the punch could not be struck. (Frequency used is about 15 to 20 times per week) Because price is cheap, it is this kind of thing!
This review is about item#10077435.

Related Products